Beli hot plate stirrer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supertek Hot Plate Magnetic Stirrer
    Mulai

    Rp4.799.900

    Supertek Hot Plate Magnetic Stirrer
    Deskripsi:
    Hot Plate Magnetic Stirrer digunakan untuk memanaskan dan mengaduk larutan secara bersamaan.
    atribut:
    • Capacity (ml): 500
    • Material: Aluminium Coated
    • Speed (rpm): Max. 1500
    • Temperature (°C): Max. 350
  2. Faithful Hot Plate Stirrer
    Mulai

    Rp2.699.900

    Faithful Hot Plate Stirrer
    Deskripsi:
    Hotplate Stirrer SH-3
    atribut:
    • Maximum Temperature (°C): 380
  3. Labtech Refrigerator
    Mulai

    Rp299.999.900

    Labtech Refrigerator
    atribut:
    • Material: Interior : Stainless Steel 304; Exterior : Epoxy powder coated EGI steel
    • Defrost: Defrost heater (300W) for refrigerator / Hot gas system for freezer
    • Defrost Heater (W): 300
  4. PRIO Hot Plate
    Mulai

    Rp1.999.900

  5. AS ONE Hot Plate Stirrer Digital Kapasitas Besar
    Mulai

    Rp19.999.900

    AS ONE Hot Plate Stirrer Digital Kapasitas Besar
    atribut:
    • Material: Body/aluminum die cast, Top board/ceramic glass
    • Additional Function: Temperature, rotation speed logging by using SD card and auto timer function
    • Body Dimensions (mm): 328x424x138
    • Stirring capacity (L): To 30
    • Rotation Speed Settings (rpm): 10 unit
    • Temperature Settings Range (°C): Room temperature - 480
    • Dustproof, Waterproof: IP21
    • Rotation Speed Display Accuracy (rpm): ±10
    • Top Board Dimensions (mm): 254x254
    • Type: Digital
  6. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  7. Tokyo Glass Kikai (TGK) Hot Plate Stirrer
    Mulai

    Rp28.999.900

    Tokyo Glass Kikai (TGK) Hot Plate Stirrer
    Deskripsi:
    With a digital temperature controller, the heating plate can be adjusted to the required temperature for stirring and mixing. The platinum side temperature resistor sensor (PTFE processed) directly senses the temperature of the sample solution in the container and adjusts it with high accuracy. The plate has a ceramic coating finish with excellent chemical resistance. Accurate temperature control up to 80 ° C is possible. Uses a strong ferrite magnet. Optimal stirring is created with the attached stirrer.
    atribut:
    • Included Accessories: Stirrer (30mm) x 1
    • TGK Part No.: 692-63-07-11
    • Outer Dimensions (mm): 180x220x140 (480when the pole is installed)
    • Power Supply AC (V/A): 100 (50/60Hz)/5
    • Plate Dimensions (mm): 175x160
    • Motor: Induction
    • Product Code: 2607797
    • Rotation Speed (rpm): 200-1200
    • Stirring Capacity (ml): 50-3000
    • Temperature Accuracy (°C): ± 0.1 (when stable)
  8. PRIO Hot Plate Magnetic Stirrer
    Mulai

    Rp1.999.900

    PRIO Hot Plate Magnetic Stirrer
    Deskripsi:
    Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
  9. AS ONE Hot Plate Stirrer Rexim
    Mulai

    Rp7.599.900

    AS ONE Hot Plate Stirrer Rexim
    atribut:
    • Temperature Setting Range (°C): 50 to 250
    • Body Material: ABS Resin
    • Hot Plate Material: Aluminium (Fluororesin Coating)
    • Motor: DC Brushless Motor
    • Power Cord Length (m): Approx. 2
    • Power Supply AC: 100 (50/60 Hz)
    • Speed Control System: Microcomputer speed feedback system
  10. Four e's Scientific Magnetic Hotplate Stirrer
    Mulai

    Rp12.999.900

    Four e's Scientific Magnetic Hotplate Stirrer
    Deskripsi:
    FOURE E’s Magnetic Hotplate stirrers provides excellent stirring performance and high temperature accuracy. It comes with a ceramic coated stainless-steel hotplate which is durable, chemical resistant, easy to clean and allows for optimum heat transfer. The enclosed heating plate design reduces risks of liquid splashing into the equipment, and the compact design makes it an ideal benchtop instrument for labs. Optimized PID program control enables temperature and speed control with high accuracy. An external temperature probe PT1000 is available for applications that require precise temperature control.Fully enclosed alloy casing provides high temperature resistance, excellent heat dissipation and chemical resistance. The large, LED display enables easy speed and temperature setting and monitoring and also has a hot surface warning when the hot plate temperature is above 50°C.Typical Applications:Widely used in medical, biological engineering, chemistry, bio-pharmaceuticals, food and other research fields. It is a necessary instrument for stirring and mixing various reagents, solutions and chemical substances in biological laboratory.
    atribut:
    • Set-Up Plate Material: Stainless Steel With Ceramic Coated
    • Motor Type: Brushless DC Motor
    • Max. Stirring Quantity (H2O, L): 20
    • Speed Range (rpm): 50-1500
    • Control Accuracy with External Temperature Sensor Pt1000 (°C): ±1
    • External Temperature Sensor: PT1000
    • Frequency (Hz): 50/60
    • Hot Surface Warning (°C): 50
    • Motor Rating Input / Output (W): 30/20
    • Permissible Ambient Temperature (°C): 5 to 40
    • Protection Class Acc. To DIN EN60529: IP 42
    • Temperature Display: LED
    • Temperature Display Accuracy: ±0.1
    • Voltage (V AC): 200-240/100-120
  11. KENNIS Multiple Hot Plate Stirrer
    Mulai

    Rp31.999.900

    KENNIS Multiple Hot Plate Stirrer
    Deskripsi:
    Adopts a ceramic coating plate for excellent heat resistance, chemical resistance, and corrosion resistance.
    atribut:
    • Power Supply (V): 100 (50/60Hz)
    • Plate Size (mm): 150x150
    • Stirring capacity (L): 2
    • Stirring Number: 3 Places
    • Dimensions (mm): 500x280x125
    • Temperature: PID proportional control
    • Speed: Feedback Control
  12. AS ONE Hot Plate Stirrer Pasolina
    Mulai

    Rp7.299.900

    AS ONE Hot Plate Stirrer Pasolina
    Deskripsi:
    - General-purpose hot stirrer suitable for stirring while heating. - The body casing is made of heat-resistant ABS, so even if the heating solution should spill over, it will not be damaged. - The top plate adopts an aluminum plate, which boasts excellent thermal effect and durability.
    atribut:
    • Motor: DC Brush Motor
    • Maximum Top Plate Temperature (°C): 250
    • Magnet Strength (t): 0.13
    • Material: Body/PP, Plate/Aluminium
    • Maximum Speed (rpm): Approx. 1500
    • Number of Revolutions And Temperature Display System: Scale Display
    • Number of Revolutions And Temperature Setting System: Volume Setting
    • Power Supply (V AC): 100 (50/60Hz)
    • Temperature Control System: ON/OFF Control by K Thermocouple
  13. OHAUS Hotplate Stirrer
    Mulai

    Rp8.899.900

    OHAUS Hotplate Stirrer
    Deskripsi:
    OHAUS Guardian 3000 Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40°C. Select from three plate sizes to suit your application. All models can be used with the optional temperature probe for precise temperature control of the sample.ApplicationsBoiling Liquids, Water/Oil Bath Preparation, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Concentrating SamplesDisplayBacklit LCD Display for temperature and speed, green indicator lights when unit is heating and stirring, prominent hot top indicator light, probe in use icon, Single Point Calibration iconOperationStirring from 80 to 1600 rpm, ambient temperature range from +5°C to 500°C (ceramic top) or 380°C (ceramic-coated steel top), power cord (included), stirring models include PTFE-coated stir barConstructionDurable metal housing, PET front panel, control knobs, on/off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or ceramic-coated stainless steel topsDesign FeaturesHot top indicator light to protect user; green indicator lights illuminate when unit is heating and stirring; temperature probe connector for use with optional temperature probe
  14. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp15.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  15. JTC Batang Magnet Fleksibel (Magnet Batang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

Daftar Harga hot plate stirrer Terbaru October 2026
Supertek Hot Plate Magnetic StirrerRp4.799.900
Faithful Hot Plate StirrerRp2.699.900
Labtech RefrigeratorRp299.999.900
AS ONE Hot Plate Stirrer DigitalRp29.999.900
Thermo Fisher Scientific Hot Plate Stirrer Stirred CapacityRp17.999.900
PRIO Hot PlateRp1.999.900
AS ONE Hot Plate Stirrer Digital Kapasitas BesarRp19.999.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
Tokyo Glass Kikai (TGK) Hot Plate StirrerRp28.999.900
PRIO Hot Plate Magnetic StirrerRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)